You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
CULLY ENTERPRISES #86216

Saw, Hole, Bi-Metal, 1-1/2 in. D Cutting, 1 in. OD

SKU # 08593786216
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hole Saw
Cutter Construction: Bi-Metal
Cutting Depth: 1-1/2 in.
Saw OD: 1"
Arbor Required: M24,M24K,M44,M44K