Menu Search
Hole Saws Saw, Hole, Bi-Metal, 1-3/8 in. OD

CSC #825-1-3/8-PRJ995364-

Saw, Hole, Bi-Metal, 1-3/8 in. OD

SKU #47603298989
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Hole Saw
Cutter Construction: Bi-Metal
Cutting Depth: 1-5/8 in.
Saw OD: 1-3/8 in.

Hole Saws: Type - Hole Saw; Cutter Construction - Bi-Metal; Cutting Depth - 1-5/8 in.; Saw OD - 1-3/8 in.