BAHCO TOOLS #3830-38-VIP

Hole Saw, Bi-Metal Cutter, 1-1/2 in. Cutting

SKU: 31151804177
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Hole Saw
Cutter Construction: Bi-Metal
Cutting Depth: 1-1/2 in.
Saw OD: 1-1/2 in.
Arbor Required: Bahco 3834-ARBR-9100, Bahco 3834-ARBR-11152, Bahco 3834-ARBR-16152
Manufacturer Series: Sandflex 3830-VIP
Description
Hole Saws: Type - Hole Saw; Cutter Construction - Bi-Metal; Cutting Depth - 1-1/2 in.; Saw OD - 1-1/2 in.; Arbor Required - Bahco 3834-ARBR-9100, Bahco 3834-ARBR-11152, Bahco 3834-ARBR-16152; Additional Information - Metric Size: 38mm; Manufacturer Series - Sandflex 3830-VIP
Additional Info: Metric Size: 38mm