BAHCO TOOLS #3830-41-VIP

Hole Saw, Bi-Metal, 1-5/8" OD, 1-1/2" Cutting Depth

SKU: 31151804179
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Hole Saw
Cutter Construction: Bi-Metal
Cutting Depth: 1-1/2 in.
Saw OD: 1-5/8"
Arbor Required: 9100,11152,9100QC,11152QC
Manufacturer Series: Sandflex
Description
Hole Saws: Type - Hole Saw; Cutter Construction - Bi-Metal; Cutting Depth - 1-1/2"; Saw OD - 1-5/8"; Arbor Required - 9100,11152,9100QC,11152QC; Additional Information - Metric Size: 41mm; Manufacturer Series - Sandflex
Additional Info: Metric Size: 41mm