You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
STARRETT #AVH0138

Bearcatâ„¢ Hole Saw, Bi-Metal, Variable Pitch, 1-5/8 in. Cutting D, 1-3/8 in. OD Saw, 1 in. Pipe Entrance

SKU # 40496965514 Manufacturer Series: Quickshot
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Arbored Hole Saw with Pilot Drill
Cutter Construction: Bi-Metal
Cutting Depth: 1-5/8 in.
Saw OD: 1-3/8"
Pipe Entrance: 1"
Arbor Chuck Size: 3/8 in.