Menu Search
Hole Saws with Arbors Hole Saw, Bi-Metal, Dual Pitch, 1-5/8 in. D Cutting

L..S. STARRETT COMPANY #AVH0278

Hole Saw, Bi-Metal, Dual Pitch, 1-5/8 in. D Cutting

SKU #04965965533
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Arbored Hole Saw
Cutter Construction: Bi-Metal, Dual Pitch
Cutting Depth: 1-5/8 in.
Saw OD: 2-7/8 in.
Arbor Chuck Size: 3/8 in.

STARRETT AVH0278 HOLESAW ARBORE