Menu Search
Search
BLACK & DECKER #DWACM1840

DeWALT® Hole Saw, 2-1/2 in. OD, 1/4 in. D Cutting, Carbide Tipped

SKU # 88591142644
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Arbored Hole Saw with Pilot Drill
Cutter Construction: Carbide Tipped
Cutting Depth: 1/4 in.
Saw OD: 2-1/2 in.

Packed with ultra-durable carbide teeth, DEWALT Carbide Hole Saws delivers fast drilling and long life. An ejection spring offers easy plug removal, and a raised shoulder helps to prevent breakthroughs. Optimized tooth design expedites drilling, and thick, hardened backing plates helps to prevent thread stripping. A deep-cut style cuts twice the material in a single pass.