Menu Search
Search
MILWAUKEE #49-22-4076

Welder's Hole Saw Kit, Bi-Metal Cutter, 6 Sizes

SKU # 04524231073
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Welder's Hole Saw Kit
Cutter Construction: Bi-Metal
Number of Sizes: 6
Hole Size: 3/4, 7/8, 1, 1-1/4, 1-1/2, 2 in.

Made in USA, the Milwaukee® Hole Dozer™ hole saw features Rip Guard™, the strongest tooth form in the industry, backed by the Rip Guard™ limited lifetime tooth break warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard™ warranty on tooth breaks is a first for the hole saw industry. The added tooth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quality. The Hole Dozer™ includes Plug Jack™, an all access slot design that allows for full access during plug removal. The Plug Jack™ gives access lower into the cup for thick material and higher towards the teeth for thin material. With multiple positions to apply leverage and better plug access, Plug Jack™ increases productivity and eliminates wasted downtime between holes.

Additional Info: Includes: (6) Hole Dozer™ Bi-Metal Hole Saw, (1) Small Thread Arbor, Shank, (1) Large Thread Quick Change Arbor, Shank and (1) Hex Key