MILWAUKEE #49-56-9075

Hole Cutter Kit, Size 3, High Speed Steel Cutter, 3-5/8 in. Hole, Plastic Case

SKU: 04524220056
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Kit Type: Hole Cutter
Cutter Construction: High Speed Steel
Number of Sizes: 3
Min. Hole - in: 2-1/8
Max. Hole - in: 3-5/8
Case: Plastic
Manufacturer Series: Big Hawg
Description
Hole Saw Kits: Kit Type - Hole Cutter; Cutter Construction - High Speed Steel; Number of Sizes - 3; Min. Hole - in - 2-1/8; Max. Hole - in - 3-5/8; Case - Plastic; Additional Information - Designed for cutting wood. Includes: (1) Arbor, (2) Pilot Bits, (1) Diamond File, (1) Hex Wrench; Manufacturer Series - Big Hawg
Additional Info: Designed for cutting wood. Includes: (1) Arbor, (2) Pilot Bits, (1) Diamond File, (1) Hex Wrench