Menu Search
LENOX #30856C600L

Hole Saw Kit, Size 6, Bi-Metal, Vari-Tooth Cutter, 2-1/2 in. Hole, 2 in. Conduit/Pipe

SKU # 08247230856
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Electrician's Hole Saw
Cutter Construction: Bi-Metal, Vari-Tooth
Number of Sizes: 6
Hole Size: 7/8 to 2-1/2 in.
Conduit/​Pipe Size: 1/2 to 2 in.
Case: Plastic

Hole Saw Kits: Kit Type - Electrician's Hole Saw; Cutter Construction - Bi-Metal, Vari-Tooth; Number of Sizes - 6; Min. Hole - in - 7/8; Max. Hole - in - 2-1/2; Conduit/Pipe Min - in - 1/2; Conduit/Pipe Max - in - 2; Case - Plastic; Additional Information - Arbors: 2L, 5L. One 4321 pilot drill. One arbor adaptor; Manufacturer Series - Lenox

Additional Info: Arbors: 2L, 5L. One 4321 pilot drill. One arbor adaptor