Menu Search
Search
IDEAL #36-502

Hole Saw Kit, Bi-Metal Cutter, 19, 3/4 to 4-1/2 in. Hole

SKU # 78325078395
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Hole Saw Kit
Cutter Construction: Bi-Metal
Number of Sizes: 19
Hole Size: 3/4 to 4-1/2 in.
Case: Plastic

Additional Info: Includes: (14) Hole Saw and (3) Hole Saw Arbor