GREENLEE #835

Electrician's Hole Saw Kit 10 Size Bi-Metal, Variable Pitch

SKU: 78331027538
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Kit Type: Electrician's Hole Saw
Cutter Construction: Bi-Metal, Variable Pitch
Number of Sizes: 10
Min. Hole - in: 7/8
Max. Hole - in: 4-1/2
Conduit/Pipe Min - in: 1/2
Conduit/Pipe Max - in: 4
Case: Plastic
Description
Hole Saw Kits: Kit Type - Electrician's Hole Saw; Cutter Construction - Bi-Metal, Variable Pitch; Number of Sizes - 10; Min. Hole - in - 7/8; Max. Hole - in - 4-1/2; Conduit/Pipe Min - in - 1/2; Conduit/Pipe Max - in - 4; Case - Plastic