Menu Search

STARRETT #A1

Hole Saw Arbor, 3/8 in. Chuck, Hex Shank, 9/16 - 1-3/16 in. Saw, High Speed Steel, 42373 in. Pilot

SKU: 40496955141
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Hole Saw Arbor
Chuck Size: 3/8 in.
Shank Type: Hex
Min. Saw Dia.- in: 9/16
Max. Saw Dia.- in: 1-3/16 in.
Pilot Drill: High Speed Steel, 1/4 in.
Description
Hole Saw Arbors: Type - Hole Saw Arbor; Chuck Size - 3/8; Shank Type - Hex; Min. Saw Dia.- in - 9/16; Max. Saw Dia.- in - 1-3/16; Pilot Drill - High Speed Steel, 1/4"