Menu Search

RIDGID #53070

Hole Saw Arbor 1/2 in. (12mm)

SKU: 09569153070
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Hole Saw Arbor
Chuck Size: 1/2 in. (12mm)
Shank Type: 3/8 in. (11mm)
Min. Saw Dia.- in: M14
Max. Saw Dia.- in: M30
Description
Hole Saw Arbors: Type - Hole Saw Arbor; Chuck Size - 1/2 in. (12mm); Shank Type - 3/8 in. (11mm); Min. Saw Dia.- in - M14; Max. Saw Dia.- in - M30