Menu Search
Search
MILWAUKEE #49-56-7210

Twist-Releaseâ„¢ Arbor, QC Hole Saw, Small, Hex, 1-3/16 in. Saw Dia

SKU # 04524222577 Manufacturer Series: 49-56-72
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Small Quick Change Hole Saw Arbor
Chuck Size: 3/8 in. and Larger
Shank Type: Hex
Saw Diameter: Up to 1-3/16 in.
Pilot Drill: High Speed Steel, 1/4 Dia. x 3-1/2 in. L

Additional Info: Universal, quick change with all brands of hole saws. No adapters required. Thread size: 1/2 in.-20. Includes Thunderbolt® Pilot Bit.