Menu Search
Hole Saw Arbors Hole Saw Arbor High Speed Steel, 1/2 in.
LENOX #1779802

Hole Saw Arbor High Speed Steel, 1/2 in.

SKU # 88536300477
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Hole Saw Arbor
Chuck Size: 1/2
Shank Type: Solid//Hex
Saw Diameter: 1-1/4 to 6 in.
Pilot Drill: High Speed Steel, 1/4 in.

Hole Saw Arbors: Type - Hole Saw Arbor; Chuck Size - 1/2; Shank Type - Solid//Hex; Min. Saw Dia.- in - 1-1/4; Max. Saw Dia.- in - 6; Pilot Drill - High Speed Steel, 1/4"