Menu Search
Search
L.S. STARRETT COMPANY #A17-38E

Arbor; Hole Saw; Locking; 3/8 in. Chuck; Hex Shank; 1-1/4 - 8-9/32 in. Diameter Saw; 1/4 in. High Speed Steel Pilot Drill

SKU # 04965911937
Type: Hole Saw Arbor, Locking
Chuck Size: 3/8 in.
Shank Type: Hex
Saw Diameter: 1-1/4 to 8-9/32 in.
Pilot Drill: High Speed Steel, 1/4 in.

STARRETT A17-38E LOCKING HOLE SA