GREENLEE #02802

Hole Saw Arbor High Speed Steel, 3/8 in.

SKU: 78331002802
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Hole Saw Arbor
Chuck Size: 3/8 in.
Min. Saw Dia.- in: 7/8
Max. Saw Dia.- in: 6
Pilot Drill: High Speed Steel, 1/4 in.
Description
Hole Saw Arbors: Type - Hole Saw Arbor; Chuck Size - 3/8; Min. Saw Dia.- in - 7/8; Max. Saw Dia.- in - 6; Pilot Drill - High Speed Steel, 1/4"; Additional Information - Ouick Change arbor kit includes Bit # 37623 (4-1/8" x 1/4")
Additional Info: Ouick Change arbor kit includes Bit # 37623 (4-1/8 x 1/4 in.)