Menu Search
STANLEY #127400

Hinge; Steel; 2 x 2 in.

SKU # 03392386442 Manufacturer Series: 850
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: 2 x 2 in.
Type: Hinge
Finish: Unfinished
Material: Steel
Color: Natural

No hole construction. Fast spun pins. All sizes have five knuckles.