HARDWARE RESOURCES #33527BN

Butt Hinge, 2-1/2 x 1-1/2 in., Steel, Bright Nickel

SKU: 40101410690
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Butt Hinge
Use: Swaged
Size: 2-1/2 x 1-1/2 in.
Finish: Bright Nickel
Material: Steel
Description
Hinges: Type - Butt Hinge; Use - Swaged; Size - 2-1/2 x 1-1/2 in.; Finish - Bright Nickel; Material - Steel; Additional Information - 0.065 in. Material, 0.120 Pin Dia, Screws Not Included and Recommended No.6 x 5/8 in. Flathead Screw, Swaged
Additional Info: 0.065 in. Material, 0.120 Pin Dia, Screws Not Included and Recommended No.6 x 5/8 in. Flathead Screw, Swaged