Menu Search
Hinges Hinge, Self Closing, 6 Way Adjustable

FASTEC #HFS6044BDFV

Hinge, Self Closing, 6 Way Adjustable

SKU #78972344010
Manufacturer Series: 15
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Self Closing Hinge

Hinges: Type - Self Closing Hinge; Additional Information - 6 Way Adjustable, 1/2 in. Overlay, Full Wrap, 105 deg Opening, For 1/2 in. Face Frame Thickness, 3 mm Tab, Depth of Hinge Cup: 11.3mm, Diameter of Hinge Cup: 35mm; Manufacturer Series - 15

Additional Info: 6 Way Adjustable, 1/2 in. Overlay, Full Wrap, 105 deg Opening, For 1/2 in. Face Frame Thickness, 3 mm Tab, Depth of Hinge Cup: 11.3mm, Diameter of Hinge Cup: 35mm