Menu Search
WIRE PRODUCTS #OMNI

Medium Voltage Power Cable, 5 kV/8 kV, PVC Jacket, 3C

SKU # 78013099933
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Medium Voltage
Voltage: 5 kV/8 kV
Shield: Copper Tape
Jacket: PVC
Insulation: MV-105 EPR 133pct
Conductor Material: Stranded Bare Copper
Conductor Count: 3C
AWG/​MCM: 250 MCM
Ground: 3 AWG
Strands: 37-str
Outside Diameter: 2.15 in.
Lb/​1000-ft: 3893 lb/1000-ft