SIEMENS #3NE1813-0

European Style Square Body Fuse, Semiconductor Square Body; Fast Acting; 690VAC; 16A

SKU: 66264308442
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fuse Type/Class: Semiconductor Square Body Fuse
Characteristics: Extremely Fast Acting
Voltage AC: 690VAC
Amps: 16A
Length Overall: 3.13 in. (79.5mm)
Diameter: 0.83" (21.0 mm)x2.09" (53.3 mm) sq
Mounting: Blades, Bolt-in
Additional Info: Application: Solid State Motor Controller. End Fittings: DIN 43 620. Size: 000