Menu Search
High Speed Fuses Fuse, HRC Link; 900VAC; 710A

SIEMENS #3NE3337-8

SITOR Fuse, HRC Link; 900VAC; 710A

SKU #66264308492
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fuse Type/Class: HRC Fuse Link
Voltage AC: 900VAC
Amps: 710A
Length Overall: 5.87 in. (149mm)
Diameter: 2.83 in. (72.0 mm)
Indicators: Front Indicator
Mounting: Blade

SIE 3NE3337-8 SITOR FUSE-LINK 710AA