MERSEN #A50QS225-4

Semiconductor Protection Fuse, 225A, 500VAC, 500VDC

SKU: 78200194777
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fuse Type/Class: Semiconductor Cylindrical Fuse
Characteristics: High Speed
Voltage AC: 500VAC
Voltage DC: 500VDC
Amps: 225A
Interrupting Rating AC: 200kA IR AC
Interrupting Rating DC: 87kA IR DC
Length Overall: 4.34 in. (110mm)
Diameter: 1.50 in. (38.1 mm)
Indicators: Non-Indicating
Mounting: Blades, Bolt-in
Manufacturer Series: Form 101 A50QS
Description
A50QS Amp-Trap Form 101 fuses grew out of the need to improve the overall performance of semiconductor fuses in response to new equipment requirements. The A50QS encompasses the best protection features lower I2t to provide better protection for equipment, longer life when subjected to cyclic loading and lower watts loss.