Menu Search
Search
MERSEN #J300181

Ferraz Shawmut Semiconductor Fuse, 630 A, 700 VAC, 200 kA IR

SKU # 60534032440
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Semiconductor Square Body Fuse
Characteristics: Ultra Fast Acting, Current Limiting
Voltage AC: 700 VAC
Amps: 630 A
Interrupting Rating AC: 200 kA IR
Length Overall: 4.33 in.
Diameter: W: 2.32 in.
Indicators: Indicating
Mounting: Blades, Bolt-in

The 690/700V Protistor® fuse-links provide maximum flexibility in equipment design and ultimate protection for today's power conversion equipment. These aR ultra-fast acting square body fuse-links are available in different body sizes, each size having mu