MERSEN #A50P800-4

Semiconductor Cylindrical Fuse 800A 500VAC 450VDC

SKU: 78200194630
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Fuse Type/Class: Semiconductor Cylindrical Fuse
Characteristics: Very Fast Acting
Voltage AC: 500VAC
Voltage DC: 450VDC
Amps: 800A
Interrupting Rating AC: 100kA IR AC
Interrupting Rating DC: 79kA IR DC
Length Overall: 6.47 in. (164mm)
Diameter: 2.5 in. (63.5mm)
Indicators: Non-Indicating
Mounting: Blades, Bolt-in
Manufacturer Series: Amp-Trap Form 101 A50P
High Speed Fuses: Fuse Type/Class - Semiconductor Cylindrical Fuse; Characteristics - Very Fast Acting; Voltage AC - 500VAC; Voltage DC - 450VDC; Amps - 800A; Interrupting Rating AC - 100kA IR AC; Interrupting Rating DC - 79kA IR DC; Length Overall - 6.47" (164.0 mm); Diameter - 2.50" (63.5 mm); Indicators - Non-Indicating; Mounting - Blades, Bolt-in; Manufacturer Series - Amp-Trap Form 101 A50P