Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Semiconductor Cylindrical Fuse 70A 150VAC 150VDC

SKU: 78200128821
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Fuse Type/Class: Semiconductor Cylindrical Fuse
Characteristics: Fast Acting
Voltage AC: 150VAC
Voltage DC: 150VDC
Amps: 70A
Interrupting Rating AC: 100kA IR AC
Interrupting Rating DC: 100kA IR DC
Length Overall: 2.66 in. (67.6mm)
Diameter: 1.13 in. (28.7mm)
Indicators: Non-Indicating
Mounting: Blades, Bolt-in
Manufacturer Series: Amp-Trap Form 101 A15QS
High Speed Fuses: Fuse Type/Class - Semiconductor Cylindrical Fuse; Characteristics - Fast Acting; Voltage AC - 150VAC; Voltage DC - 150VDC; Amps - 70A; Interrupting Rating AC - 100kA IR AC; Interrupting Rating DC - 100kA IR DC; Length Overall - 2.66" (67.6 mm); Diameter - 1.13" (28.7 mm); Indicators - Non-Indicating; Mounting - Blades, Bolt-in; Manufacturer Series - Amp-Trap Form 101 A15QS