MERSEN #A25X60-4

Semiconductor Cylindrical Fuse 60A 250VAC

SKU: 78200194238
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fuse Type/Class: Semiconductor Cylindrical Fuse
Characteristics: Fast Acting
Voltage AC: 250VAC
Amps: 60A
Interrupting Rating AC: 100kA IR AC
Mounting: Blades, Bolt-in
Manufacturer Series: Amp-Trap Form 101 A25X
Description
High Speed Fuses: Fuse Type/Class - Semiconductor Cylindrical Fuse; Characteristics - Fast Acting; Voltage AC - 250VAC; Amps - 60A; Interrupting Rating AC - 100kA IR AC; Mounting - Blades, Bolt-in; Manufacturer Series - Amp-Trap Form 101 A25X