MERSEN #A70P400-4

Semiconductor Cylindrical Fuse 400A 700VAC 650VDC

SKU: 78200194734
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Fuse Type/Class: Semiconductor Cylindrical Fuse
Characteristics: Very Fast Acting
Voltage AC: 700VAC
Voltage DC: 650VDC
Amps: 400A
Interrupting Rating AC: 100kA IR AC
Interrupting Rating DC: 100kA IR DC
Length Overall: 5.09 in. (129mm)
Diameter: 2 in. (50.8mm)
Indicators: Non-Indicating
Mounting: Blades, Bolt-in
Manufacturer Series: Amp-Trap Form 101 A70P
High Speed Fuses: Fuse Type/Class - Semiconductor Cylindrical Fuse; Characteristics - Very Fast Acting; Voltage AC - 700VAC; Voltage DC - 650VDC; Amps - 400A; Interrupting Rating AC - 100kA IR AC; Interrupting Rating DC - 100kA IR DC; Length Overall - 5.09" (129.0 mm); Diameter - 2.00" (50.8 mm); Indicators - Non-Indicating; Mounting - Blades, Bolt-in; Manufacturer Series - Amp-Trap Form 101 A70P