MERSEN #A25X350-4

Semiconductor Cylindrical Fuse 350A 250VAC

SKU: 78200194270
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fuse Type/Class: Semiconductor Cylindrical Fuse
Characteristics: Fast Acting
Voltage AC: 250VAC
Amps: 350A
Interrupting Rating AC: 10kA IR AC
Length Overall: 3.84 in. (97.5mm)
Diameter: 2 in. (50.8mm)
Mounting: Blades, Bolt-in
Manufacturer Series: Amp-Trap Form 101 A25X
Description
High Speed Fuses: Fuse Type/Class - Semiconductor Cylindrical Fuse; Characteristics - Fast Acting; Voltage AC - 250VAC; Amps - 350A; Interrupting Rating AC - 10kA IR AC; Length Overall - 3.84" (97.5 mm); Diameter - 2.00" (50.8 mm); Mounting - Blades, Bolt-in; Additional Information - NOTE: Availability based on current stock. Suggested replacement, A30QS Series; Manufacturer Series - Amp-Trap Form 101 A25X
Additional Info: NOTE: Availability based on current stock. Suggested replacement, A30QS Series