MERSEN #A60X2-1

Semiconductor Cylindrical Fuse 2A 600VAC

SKU: 78200194338
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fuse Type/Class: Semiconductor Cylindrical Fuse
Characteristics: Fast Acting
Voltage AC: 600VAC
Amps: 2A
Interrupting Rating AC: 100kA IR AC
Length Overall: 5 in. (127mm)
Diameter: 0.81 in. (20.6mm)
Indicators: Non-Indicating
Mounting: Ferrule
Manufacturer Series: Amp-Trap Form 101 A60X
Description
High Speed Fuses: Fuse Type/Class - Semiconductor Cylindrical Fuse; Characteristics - Fast Acting; Voltage AC - 600VAC; Amps - 2A; Interrupting Rating AC - 100kA IR AC; Length Overall - 5.00" (127.0 mm); Diameter - 0.81" (20.6 mm); Indicators - Non-Indicating; Mounting - Ferrule; Manufacturer Series - Amp-Trap Form 101 A60X