MERSEN #A13X20-2

Semiconductor Cylindrical Fuse 20A 130VAC

SKU: 78200194020
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Fuse Type/Class: Semiconductor Cylindrical Fuse
Characteristics: Fast Acting
Voltage AC: 130VAC
Amps: 20A
Interrupting Rating AC: 8kA IR AC
Mounting: Ferrule
Manufacturer Series: Amp-Trap Form 101 A13X
High Speed Fuses: Fuse Type/Class - Semiconductor Cylindrical Fuse; Characteristics - Fast Acting; Voltage AC - 130VAC; Amps - 20A; Interrupting Rating AC - 8kA IR AC; Mounting - Ferrule; Manufacturer Series - Amp-Trap Form 101 A13X