MERSEN #A50P10-1

Semiconductor Cylindrical Fuse 10A 500VAC 450VDC

SKU: 78200194674
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Fuse Type/Class: Semiconductor Cylindrical Fuse
Characteristics: Very Fast Acting
Voltage AC: 500VAC
Voltage DC: 450VDC
Amps: 10A
Interrupting Rating AC: 100kA IR AC
Interrupting Rating DC: 79kA IR DC
Length Overall: 2 in. (50.8mm)
Diameter: 0.56 in. (14.2mm)
Indicators: Non-Indicating
Mounting: Ferrule
Manufacturer Series: Amp-Trap Form 101 A50P
High Speed Fuses: Fuse Type/Class - Semiconductor Cylindrical Fuse; Characteristics - Very Fast Acting; Voltage AC - 500VAC; Voltage DC - 450VDC; Amps - 10A; Interrupting Rating AC - 100kA IR AC; Interrupting Rating DC - 79kA IR DC; Length Overall - 2.00" (50.8 mm); Diameter - 0.56" (14.2 mm); Indicators - Non-Indicating; Mounting - Ferrule; Manufacturer Series - Amp-Trap Form 101 A50P