Semiconductor 70 300VAC/DC

SKU: 78200128071
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Fuse Type/Class: Semiconductor
Characteristics: Fast Acting
Voltage AC: 300VAC/DC
Amps: 70A
Interrupting Rating AC: 200kA IR
Interrupting Rating DC: 200kA IR
Length Overall: 3.13 in.
Diameter: 1.22 in.
Mounting: Blade
Manufacturer Series: Amp-Trap Form 101 A30QS
High Speed Fuses: Fuse Type/Class - Semiconductor; Characteristics - Fast Acting; Voltage AC - 300VAC/DC; Amps - 70; Interrupting Rating AC - 200kA IR; Interrupting Rating DC - 200kA IR; Length Overall - 3.13"; Diameter - 1.22"; Mounting - Blade; Manufacturer Series - Amp-Trap Form 101 A30QS