MERSEN #A60X45-4

Semiconductor 45A 600VAC

SKU: 78200194358
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Fuse Type/Class: Semiconductor
Characteristics: Fast Acting
Voltage AC: 600VAC
Amps: 45A
Interrupting Rating AC: 50kA IR AC
Length Overall: 4.38 in. (111.3mm)
Diameter: 0.81 in. (20.6 mm)
Indicators: Indicating
Mounting: Blades, Bolt-in
Manufacturer Series: Amp-Trap Form 101 A60X
High Speed Fuses: Fuse Type/Class - Semiconductor; Characteristics - Fast Acting; Voltage AC - 600VAC; Amps - 45A; Interrupting Rating AC - 50kA IR AC; Length Overall - 4.38 in. (111.3 mm); Diameter - 0.81 in. (20.6 mm); Indicators - Indicating; Mounting - Blades, Bolt-in; Manufacturer Series - Amp-Trap Form 101 A60X