You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
MERSEN #A70QS150-4K

Fuse, Semiconductor Square Body; High Speed; 150A

SKU # 78200114134 Manufacturer Series: A70QS
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Semiconductor Round Body North American Style
Characteristics: High Speed
Voltage AC: 700VAC
Voltage DC: 700VDC
Amps: 150A
Interrupting Rating AC: 200kA IR AC
Interrupting Rating DC: 100kA IR DC
Length Overall: 4.38 in. (111mm)
Diameter: 1.25 in. (31.8mm) sq.
Mounting: Bolt