Menu Search
MERSEN #A25X300-4

Amp-TrapĀ® Fuse, Semiconductor; Fast Acting; 250V; 300A

SKU # 78200194266 Manufacturer Series: Form 101 A25X
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Semiconductor
Characteristics: Fast Acting
Voltage AC: 250V
Amps: 300A
Interrupting Rating AC: 100kA IR
Length Overall: 3.84 in. (97.5mm)
Diameter: 1.5 in. (38.1mm)
Mounting: Blades, Bolt-in