Menu Search
High Speed Fuses Fuse, Semiconductor; Fast Acting; 130VAC; 50A

MERSEN #A13X50-4

Fuse, Semiconductor; Fast Acting; 130VAC; 50A

SKU #78200194098
Manufacturer Series: A13X
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fuse Type/Class: Semiconductor
Characteristics: Fast Acting
Voltage AC: 130VAC
Amps: 50A
Length Overall: 2 in. (50.8mm)
Diameter: 1.13 in. (28.07 mm)
Mounting: Blades, Bolt-in

A13X Amp-trap form 101 semiconductor protection fuses were designed for the specific protection of diodes and other semiconductor devices rated 130VAC or less. A13X fuses are very small for their ampere ratings, especially the hockey-puck type in the high