Menu Search

MERSEN #A70P225-4

Amp-TrapĀ® Fuse, Semiconductor Cylindrical; Very Fast Acting; 225A

SKU: 78200194736
Manufacturer Series: Form 101 A70P
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fuse Type/Class: Semiconductor Cylindrical Fuse
Characteristics: Very Fast Acting
Voltage AC: 700VAC
Voltage DC: 650VDC
Amps: 225A
Interrupting Rating AC: 100kA IR AC
Interrupting Rating DC: 100kA IR DC
Length Overall: 5.09 in. (129mm)
Diameter: 2 in. (50.8mm)
Indicators: Non-Indicating
Mounting: Blades, Bolt-in