Menu Search

MERSEN #A70QS20-22F

Amp-TrapĀ® Fuse, Semiconductor Cylindrical; Very Fast Acting; 20A

SKU: 78200114206
Manufacturer Series: French Cylindrical A70QS
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fuse Type/Class: Semiconductor Cylindrical Fuse
Characteristics: Very Fast Acting
Voltage AC: 700VAC
Voltage DC: 700VDC
Amps: 20A
Interrupting Rating AC: 200kA IR AC
Interrupting Rating DC: 100kA IR DC
Length Overall: 2.28 in. (58mm)
Diameter: 0.87 in. (22.1mm)
Indicators: Non-Indicating
Mounting: Ferrule