Menu Search
MERSEN #A70QS70-4

Amp-TrapĀ® Fuse, Semiconductor Cylindrical; High Speed; 70A

SKU # 78200194864 Manufacturer Series: A70QS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Semiconductor Cylindrical Fuse
Characteristics: High Speed
Voltage AC: 700VAC
Voltage DC: 700VDC
Amps: 70A
Interrupting Rating AC: 200kA IR AC
Interrupting Rating DC: 100kA IR DC
Length Overall: 4.38 in. (111mm)
Diameter: 1 in. (25.4mm)
Mounting: Blades, Bolt-in

A70QS Amp-Trap semiconductor protection fuses were developed in response to the need for improved overall performance of 700V semiconductor fuses for new equipment requirements. A70QS fuses have lower I2t for better protection, longer life when subjected to cyclic loading, plus lower watts loss. A70QS is the best choice to protect dynamic solid state equipment such as motor drives, UPS, etc.