Menu Search
High Speed Fuses Fuse, Semiconductor Cylindrical; High Speed; 200A

MERSEN #A100P200-4

Amp-TrapĀ® Fuse, Semiconductor Cylindrical; High Speed; 200A

SKU #78200194853
Manufacturer Series: Form 101 A100P
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fuse Type/Class: Semiconductor Cylindrical Fuse
Characteristics: High Speed
Voltage AC: 100VAC
Voltage DC: 750VDC
Amps: 200A
Interrupting Rating AC: 100kA IR AC
Interrupting Rating DC: 100kA IR DC
Length Overall: 5.72 in. (145mm)
Diameter: 1.50 in. (38.1 mm)
Mounting: Bolt-In

A100P Amp-Trap Form 101 semiconductor protection fuses are rated 1000V, extending the range of protection for UPS systems, AC and DC drives, reduced voltage motor starters and similar applications where lower I2t and superior reliability are needed. With ratings from 15 through 1000A, a wide range of high voltage applications can be served.