Menu Search
MERSEN #A70QS175-4

Fuse, Semiconductor Cylindrical; High Speed; 175A

SKU # 78200194870 Manufacturer Series: A70QS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Semiconductor Cylindrical Fuse
Characteristics: High Speed
Voltage AC: 700VAC
Voltage DC: 700VDC
Amps: 175A
Interrupting Rating AC: 200kA IR AC
Interrupting Rating DC: 100kA IR DC
Length Overall: 5.09 in. (129.2mm)
Diameter: 1.22 in. (31mm)
Indicators: Non-Indicating
Mounting: Blades, Bolt-in

A70QS Amp-Trap semiconductor protection fuses were developed in response to the need for improved overall performance of 700V semiconductor fuses for new equipment requirements. A70QS fuses have lower I2 t for better protection, longer life when subjected to cyclic loading, plus lower watts loss.