You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
MERSEN #A60Q20-2

Amp-TrapĀ® Fuse, Semiconductor Cylindrical; Fast Acting; 20A

SKU # 78200194896 Manufacturer Series: Form 101 A60Q
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 20A
Diameter: 0.41 in. (10.4mm)
Indicators: Non-Indicating
Fuse Type/​Class: Semiconductor Cylindrical Fuse
Characteristics: Extremely Fast Acting
Voltage AC: 600VAC
Voltage DC: 600VDC
Interrupting Rating AC: 200kA IR AC
Interrupting Rating DC: 100kA IR DC
Length Overall: 1.5 in. (38.1mm)
Mounting: Ferrule