Menu Search
MERSEN #A30QS800-128

Amp-TrapĀ® Fuse, Semiconductor Cylindrical; Fast Acting; 800A

SKU # 78200130059 Manufacturer Series: Form 101 A30QS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 800A
Diameter: 3 in. (76mm)
Fuse Type/​Class: Semiconductor Cylindrical Fuse
Characteristics: Fast Acting
Voltage AC: 300VAC
Voltage DC: 300VDC
Interrupting Rating AC: 200kA IR AC
Interrupting Rating DC: 100kA IR DC
Length Overall: 2.59 in. (66mm)
Indicators: Non-Indicating
Mounting: Flush Ends, Bolt-in

Additional Info: Hockey Puck Style