Menu Search
MERSEN #A30QS4500-128

Amp-TrapĀ® Fuse, Semiconductor Cylindrical; Fast Acting; 4500A

SKU # 78200128102 Manufacturer Series: Form 101 A30QS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 4500A
Diameter: 4.5 in. (114mm)
Fuse Type/​Class: Semiconductor Cylindrical Fuse
Characteristics: Fast Acting
Voltage AC: 300VAC
Voltage DC: 300VDC
Interrupting Rating AC: 200kA IR AC
Interrupting Rating DC: 100kA IR DC
Length Overall: 2.59 in. (66mm)
Indicators: Non-Indicating
Mounting: Flush Ends, Bolt-in

Additional Info: Hockey Puck Style