Menu Search
Search
MERSEN #A30QS150-4L

Amp-TrapĀ® Fuse, Semiconductor Cylindrical; Fast Acting; 150A

SKU # 78200114117 Manufacturer Series: A30QS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Amps: 150A
Length Overall: 3.13 in. (80mm)
Diameter: 1.22 in. (31mm)
Fuse Type/​Class: Semiconductor Cylindrical Fuse
Characteristics: Fast Acting
Voltage AC: 300VAC
Voltage DC: 300VDC
Interrupting Rating AC: 200kA IR AC
Interrupting Rating DC: 100kA IR DC
Indicators: Indicating
Mounting: Blades, Bolt-in

Additional Info: Current Limiting, Application: Protection of 300V (or Less) Heavy Duty Rectifiers and Similar Heavy Duty Power Supplies