Menu Search

MERSEN #A100P800-4

Amp-TrapĀ® Fuse, Semiconductor Cylindrical; Fast Acting; 800A

SKU: 78200194973
Manufacturer Series: Form 101 A100P
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fuse Type/Class: Semiconductor Cylindrical Fuse
Characteristics: Fast Acting
Voltage AC: 1000VAC
Voltage DC: 700VDC
Amps: 800A
Interrupting Rating AC: 100kA IR AC
Length Overall: 7.44 in. (189mm)
Diameter: 2.88 in. (73.2 mm)
Mounting: Blades, Bolt-in