MERSEN #A50QS700-4

Amp-TrapĀ® Fuse, Semiconductor Cylindrical; Fast Acting; 700A

SKU: 78200114230
Manufacturer Series: Form 101 A70QS
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fuse Type/Class: Semiconductor Cylindrical Fuse
Characteristics: Fast Acting
Voltage AC: 500VAC
Voltage DC: 500VDC
Amps: 700A
Interrupting Rating AC: 200kA IR AC
Interrupting Rating DC: 87kA IR DC
Length Overall: 6.5 in. (165.1mm)
Diameter: 2.38 in. (60.5 mm)
Indicators: Non-Indicating
Mounting: Blades, Bolt-in
Description
A50QS Amp-trap Form 101 fuses grew out of the need to improve the overall performance of semiconductor fuses in response to new equipment requirements. The A50QS encompasses the best protection features lower I2t to provide better protection for equipment, longer life when subjected to cyclic loading and lower watts loss. A50QS is today's best choice for the protection of dynamic solid state equipment such as motor drives, inverters, UPS, etc.
Additional Info: Materials Contact: Tin-plated Brass